Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V
Mfr # LM1048MB-R
Zoro # G1719523
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # LM1048MB-R
- Zoro # G1719523
- UPC # 190735573822
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
Miniature LED Bulb, Trade Number LM1048MB-R, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 48 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Red, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 48MB, 3T4/48V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern (P560051-030-30)
- LIGHTOLIER Round Trim (L6RDD)
- MILLENNIUM Cord Hung Deep Bowl Shade (RDBC10-GA)
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V (LM1006MB-A)
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, Wedge (L1024WB-W)
- LUMAPRO Mini LED Bulb, LMF24, 0.4W, T1 3/4, 24V (LMF24-W)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-A)
- LUMAPRO Miniature LED Bulb, LM1012MS, T3 1/4, 12V (LM1012MS-W)
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 (LM40F1WE26-WW)
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8302)
- Lumapro LED Light Bulbs