Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V
Mfr # LM1024WB-A
Zoro # G1721422
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Plastic Wedge (W2.1x9.5d)
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # LM1024WB-A
- Zoro # G1721422
- UPC # 190735573747
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number LM1024WB-A, Bulb Shape T3-1/4, Bulb Base Type Plastic Wedge (W2.1x9.5d), 24 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.03mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Amber, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 152, 400, 464, 585, 655, 656, 657
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb (F32T8TL/941/HV/ALTO)
- ILC Replacement for Advance 71a8493 (71A8493 ADVANCE)
- ILC Replacement for Philips F14t5/830/alto replacement light bulb lamp (F14T5/830/ALTO PHILIPS)
- COMMERCIAL LED F24T5/5K Bypass Light 25PK (CLT97-24WT5-50K-B)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-G)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-WW)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-R)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG5)
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 (LM40F1WE26-WW)
- LUMAPRO LED Lamp, Mini, T6, E12, Red (L2024CS-R)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/950CA/2)
- Lumapro LED Light Bulbs