Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V
Mfr # LM1006WB-W
Zoro # G1686657
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Plastic Wedge (W2.1x9.5d)
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # LM1006WB-W
- Zoro # G1686657
- UPC # 190735573419
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number LM1006WB-W, Bulb Shape T3-1/4, Bulb Base Type Plastic Wedge (W2.1x9.5d), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, 75mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color White, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 147,259,259X,285,447,555
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Tubular Bulb, Replacement For Subzero 216518101 (216518101)
- ILC Replacement for Westinghouse 03887-00 replacement light bulb lamp, 10PK (03887-00 WESTINGHOUSE)
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A5181-001D)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Warm White (L1006MB-WW)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-A)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-G)
- LUMAPRO Miniature LED Lamp, T3 1/4,120, BA9s (L10120MB-R)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-W)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG4)
- SATCO 4.5W LED G25 GLOBE BULB (S21226)
- Lumapro LED Light Bulbs