Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V
Mfr # LM1006MS-W
Zoro # G1332441
original price:
$19.23
12% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Screw (E10)
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # LM1006MS-W
- Zoro # G1332441
- UPC # 190735573358
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number LM1006MS-W, Bulb Shape T3-1/4, Bulb Base Type Miniature Screw (E10), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, 75mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color White, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 40,46,50,133,134,401,438,502,1482
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- ILC Replacement for Philips 6992p replacement light bulb lamp (6992P PHILIPS)
- PLASKOLITE 2x4 WHT Ceil LGT Panel (1A20084A)
- ILC Replacement for Panasonic Fds18e35/4 LED Replacement replacement light bulb lamp (FDS18E35/4 LED REPLACEMENT PANASONIC)
- LUMAPRO Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V (LM2006CS-WW)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-WW)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- LUMAPRO Miniature LED Bulb, LM2024CS, 0.7W, T6, 24V (LM2024CS-A)
- LUMAPRO Mini LED Bulb, LMF24, 0.4W, T1 3/4, 24V (LMF24-W)
- CURRENT GE CAM E26 (Medium) Filament LED Bulb Amber Warm White 40 W , 2PK (42152)
- Lumapro LED Light Bulbs