Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V
Mfr # LM0512WB
Zoro # G0787245
original price:
$9.05
17% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Plastic Wedge (W2.1x4.9d)
- Bulb Housing Glass
- Bulb Shape T1-3/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # LM0512WB
- Zoro # G0787245
- UPC # 190735573228
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/16" |
Bulb Dia. | 1/4 in |
Overall Length | 2/3 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number LM0512WB, Bulb Shape T1-3/4, Bulb Base Type Plastic Wedge (W2.1x4.9d), 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, 20mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Blue, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 18,37,70,73,74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Medium Base Porcelain Sockets Recess Mount 2PK (77851)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (4XP68)
- LUMAPRO Rechargeable Hand Lamp, LED, 2.4W, Red, Blk (40KG16)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (3157NA-2PK)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S (L1006MB-R)
- LUMAPRO LED Lamp, Mini, T6, E12, Red (L2024CS-R)
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 (LM10160MB-WW)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V (LM1006MB-A)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21626-6PK)
- Lumapro LED Light Bulbs