Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V
Mfr # LM0512WB-W
Zoro # G0327056
original price:
$8.89
16% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Plastic Wedge (W2.1x4.9d)
- Bulb Housing Glass
- Bulb Shape T1-3/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # LM0512WB-W
- Zoro # G0327056
- UPC # 190735573259
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/16" |
Bulb Dia. | 1/4 in |
Overall Length | 2/3 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number LM0512WB-W, Bulb Shape T1-3/4, Bulb Base Type Plastic Wedge (W2.1x4.9d), 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, 20mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color White, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 18,37,70,73,74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR40 E26 SW 150W 1PK (BR40DM2175927CA)
- ILC Replacement for Philips Pl-c 13w/27/4p replacement light bulb lamp (PL-C 13W/27/4P PHILIPS)
- LUMAPRO Landscape Light, Lens for 6MPC6 (6MPC8)
- MILLENNIUM Warehouse Shade (RWHS17-SB)
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG5)
- LUMAPRO Miniature LED Lamp, T3 1/4,120, BA9s (L10120MB-R)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- LUMAPRO Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V (LM1006MS-W)
- ILC Replacement for Norman Lamps Led-par36/12v/3 Wide-flood 3000k replacement light bulb lamp (LED-PAR36/12V/3 WIDE-FLOOD 3000K NORMAN LAMPS)
- Lumapro LED Light Bulbs