Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V
Mfr # L24V-MB-A
Zoro # G1455605
original price:
$10.88
12% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # L24V-MB-A
- Zoro # G1455605
- UPC # 190735573686
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number L24V-MB-A, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.03mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Amber, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 313, 757, 1818, 1819, 1820, 1829, 1849, 1864, 1873, 1450
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Stick Light (2351-20)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- HALO Tl44S (TL44S2GMWBB)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-505)
- LUMAPRO Miniature LED Lamp, T6,120, Screw Base (L20120CS-R)
- LUMAPRO Miniature LED Lamp, T6, Screw Base, 120 (L20120CS-G)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, Wedge (L1024WB-W)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-W)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602110)
- Lumapro LED Light Bulbs