Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V
Mfr # L10X39-A
Zoro # G0458945
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Festoon
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # L10X39-A
- Zoro # G0458945
- UPC # 190735579329
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 3 1/3 in |
Description
Miniature LED Bulb, Trade Number L10X39-A, Bulb Shape T3-1/4, Bulb Base Type Festoon, 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.02mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Amber, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumenarc Lu250/s50 replacement light bulb lamp (LU250/S50 LUMENARC)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Red, 3PK (40454-SU)
- SATCO NUVO LED 1 ft. Connectable Strip 12W 4000K White Finish 120V (65-1102)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-R)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-W)
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-W)
- LUMAPRO Miniature LED Lamp, 24, Screw Base (L2024CS-WW)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-R)
- FEIT ELECTRIC PL GX24Q-3 4-Pin LED Light Bulb Bright White 32 Watt Equivalence 1 pk (BPPLT32E835LED)
- Lumapro LED Light Bulbs