Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10
Mfr # PC194-10PK
Zoro # G2952923
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Printed Circuit
- Wattage Equivalency 3.78W INC
- Watts 3.78 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # PC194-10PK
- Zoro # G2952923
- UPC # 190735569993
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-7/64" |
Max. Overall Bulb Length | 1-7/64" |
Overall Length | 1 7/64 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Printed Circuit, Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2298K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number PC194, Voltage 14V AC, Watts 3.78 W, Bulb Beam Angle Not Applicable, Rated Life 2,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/64 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Crossover Truck Tool Box, 69", TBS-69-BLK (TBS-69-BLK)
- BLUE SEA SYSTEMS Blue Sea 1739 Mini OLED Tank Meter - Yellow (1739)
- ECCO Warning Alarm, Dual Tone, 97Db (DT500)
- BUYERS PRODUCTS SAM Single-Acting Hydraulic Cylinder similar to Valk™ OEM- CS3010, Henke® OEM- 62101007 (1304520)
- LUMAPRO Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10 (313-10PK)
- LUMAPRO Miniature Lamp, 1850, 0.5W, T3 1/4, 5V, PK10 (1850-10PK)
- LUMAPRO Miniature Lamp, 3157, 26W, S8, 12.8V, PK10 (3157-10PK)
- LUMAPRO Miniature Lamp, 755, T3 1/4, 6.3V (755-1)
- LUMAPRO Miniature Lamp, 194, 3.4W, T3 1/4, 14V, PK10 (194-10PK)
- LUMAPRO Miniature Lamp, 915, 9.0W, T5, 12V, PK10 (915-10PK)
- ILC Replacement for American Mini Lamp INC Am1893 replacement light bulb lamp, 10PK (AM1893 AMERICAN MINI LAMP INC)
- Lumapro Vehicle Bulbs & Lenses