Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, H4 100/80W, 100W, T4 5/8, 12V
Mfr # H4 100/80W
Zoro # G2317235
original price:
$8.47
12% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4-5/8
- Bulb Base Type Prefocus (P43t-38)
- Wattage Equivalency 100W INC
- Watts 80 W, 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # H4 100/80W
- Zoro # G2317235
- UPC # 190735572955
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 3-5/8" |
Max. Overall Bulb Length | 3-5/8" |
Overall Length | 3 1/2 in |
Bulb Dia. | 5/8 in |
Description
Miniature Halogen Bulb, Bulb Base Type Prefocus (P43t-38), Bulb Beam Angle Not Applicable, Bulb Dia. 5/8 in, Bulb Housing Glass, Bulb Shape T4-5/8, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency Not Applicable, Lumens 1,500 lm, 2,400 lm, Light Technology Halogen, Overall Length 3 1/2 in, Shatter-Resistant No, Trade Number H4-100/80W, Voltage 13.2V AC, Watts 80 W, 100 W, Rated Life 30 min, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE Bennett A1200CPEIC Actuator (A1200SCPEIC)
- PENNZOIL Oil Motor Penn Plat 10W30 Qt (550022687/5063686)
- SUNBELT Ball Bearing, 5/8" x 1-3/8 4.2" x3" x0.53" (A-B1SB326)
- VELVAC Union Assembly, 3/8" (500031)
- LUMAPRO Miniature Lamp, 1835, 3.0W, T3 1/4, 55V, PK10 (1835-10PK)
- LUMAPRO Miniature Lamp, 862, 37W, T3 1/4, 12.8V (862)
- LUMAPRO Miniature Lamp, 1891, 3.0W, T3 1/4, 14V, PK10 (1891-10PK)
- LUMAPRO Mini Lamp, 428, 3.1W, G4 1/2, 12.5V, PK10 (428-10PK)
- LUMAPRO Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10 (313-10PK)
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 (233-10PK)
- RACE SPORT Hd Series 4.3In 35W/5,000Lm Round Cree Led Spot Light (Each) (RS-4CREE-35W)
- Lumapro Vehicle Bulbs & Lenses