Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 53, 1.7W, G3 1/2, 14.4V, PK10
Mfr # 53-10PK
Zoro # G0638066
product price: $5.15
/pk 10, $0.52/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 1.728W INC
- Watts 1.728 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 53-10PK
- Zoro # G0638066
- UPC # 190735571507
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 15/16" |
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 13 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 53, Voltage 14.4V AC, Watts 1.728 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spark Plug (BS-796112S)
- WHITECAP TEAK Three Loop Handrail - 33in (60104)
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- 3M 3M 36112 Perfect-It Boat Wax - Pint (7100087483)
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- LUMAPRO Miniature Lamp, 308, 19W, S8, 28V, PK10 (308-10PK)
- LUMAPRO Miniature Lamp, 1889, 4.0W, T3 1/4, 14V, PK10 (1889-10PK)
- LUMAPRO Miniature Lamp, 9005LL, 65W, T4, 12.8V (9005LL)
- LUMAPRO Miniature Lamp, 623, 10W, G6, 28V, PK10 (623-10PK)
- LUMAPRO Miniature Lamp, 28W, S11, 6.2V (1724-10PK)
- HELLA BULB H7 12V 55W PX26D T4.625(2) (H7TB)
- Lumapro Vehicle Bulbs & Lenses