Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 428, 3.1W, G4 1/2, 12.5V, PK10
Mfr # 428-10PK
Zoro # G0469226
product price: $8.69
/pk 10, $0.87/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G4-1/2
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 3.125W INC
- Watts 3.125 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 428-10PK
- Zoro # G0469226
- UPC # 190735572139
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Max Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 19/32" |
Overall Length | 1 1/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G4-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 30 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 428, Voltage 12.5V AC, Watts 3.125 W, Bulb Beam Angle Not Applicable, Rated Life 250 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES Gal Brake Fluid, Fc134282 (FC134282)
- ECCO SAFETY GROUP SAE CLASS I LED SAFETY DIRECTOR 9 FLASH PATTERNS IN-CAB CONTROLLER 35FT CABLE (ED3335A)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (70080)
- ZWIPES Professional Microfiber Cleaning Cloth Towels, 16x16 inch Towel Set, 12-Pack, Yellow (H1-728)
- LUMAPRO Miniature Lamp, 55, 3.0W, G4 1/2, 7V, PK10 (55-10PK)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- LUMAPRO Mini Lamp, 2722, 2.04W, T1 1/2, 12V, PK10 (2722-10PK)
- LUMAPRO Miniature Lamp, 12PSB, 2.0W, T2, 12V, PK10 (12PSB-10PK)
- LUMAPRO Miniature Lamp, 1591, 17W, S8, 28V, PK10 (1591-10PK)
- LUMAPRO Miniature Lamp, 60PSB, 3.0W, T2, 60V, PK10 (60PSB-10PK)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- Lumapro Vehicle Bulbs & Lenses