Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 3357/3457, 8/27W, S8, 12.8V, PK10
Mfr # 3457-10PK
Zoro # G2902173
original price:
$20.89
9% off
new price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Wattage Equivalency 8.26/28.16W INC
- Watts 8.26 W, 28.16 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 3457-10PK
- Zoro # G2902173
- UPC # 190735572641
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-3/32" |
Max Overall Bulb Length | 2-3/32" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Overall Length | 2 3/32 in |
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 168, Light Technology Incandescent, Trade Number 3457, Voltage 14V AC, Watts 8.26 W, 28.16 W, Rated Life 400 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Clear, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES DODGE TRUCK L6 CYL 5.9 93-89 (2710)
- WESTIN Platinum Bug Shield (72-92102)
- FLATLITE Tester Trailer 4-Wire (48675)
- PAASCHE Paasche TG-100D Gravity Feed Airbrush & Compressor Package for TG-3F; D500SR & AC (TG-100D)
- LUMAPRO Miniature Lamp, 1819, 1.0W, T3 1/4, 28V, PK10 (1819-10PK)
- LUMAPRO Miniature Lamp, 327, 1.0W, T1 3/4, 28V, PK10 (327-10PK)
- LUMAPRO Miniature Lamp, 60MB, 3.0W, T2 1/2, 60V, PK10 (60MB-10PK)
- LUMAPRO Mini Lamp, 1829, 1.96W, T3 1/4, 28V, PK10 (1829-10PK)
- LUMAPRO Miniature Lamp, 82, 6.6W, G6, 6.5V, PK10 (82-10PK)
- LUMAPRO Miniature Lamp, 2825, 5.0W, T3 1/4, 12V, PK10 (2825-10PK)
- GROTE Clr/Mkr- 2.5- Red- Sld- W/Optic Lens- Re Clr/Mkr Lamp, 45812-5 (45812-5)
- Lumapro Vehicle Bulbs & Lenses