Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 2722, 2.04W, T1 1/2, 12V, PK10
Mfr # 2722-10PK
Zoro # G2312712
product price: $7.49
/pk 10, $0.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-1/2
- Bulb Base Type Glass Wedge (W2x4.6d)
- Wattage Equivalency 2.04W INC
- Watts 2.04 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2722-10PK
- Zoro # G2312712
- UPC # 190735578759
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 51/64" |
Max. Overall Bulb Length | 51/64" |
Light Bulb Dia. | 1/4" |
Overall Length | 51/64 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2x4.6d), Bulb Housing Glass, Bulb Shape T1-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2411K, Lumens 13 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2722, Voltage 12V AC, Watts 2.04 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 51/64 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion LED Lens Assembly (747015)
- NGK NGK 5110 Standard Spark Plug - B7HS, 4 Pack (5110)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- COASTAL Coastal 42909 Hydraulic Oil, 5 gal Pail (42909)
- LUMAPRO Miniature Lamp, 307, 19W, S8, 28V, PK10 (307-10PK)
- LUMAPRO Miniature Lamp, 245, 1.2W, G3 1/2, 2.5V, PK10 (245-10PK)
- LUMAPRO Miniature Lamp, 60PSB, 3.0W, T2, 60V, PK10 (60PSB-10PK)
- LUMAPRO Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 (1130-10PK)
- LUMAPRO Miniature Lamp, 7506, 21W, S8, 12V, PK10 (7506-10PK)
- LUMAPRO Miniature Lamp, 7511-10PK, S8, 24V, PK10 (7511-10PK)
- ILC Replacement for Lincoln MKZ Year 2007 Dome Light replacement light bulb lamp, 10PK (MKZ YEAR 2007 DOME LIGHT LINCOLN)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies