Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 2357, 8.3/29W, S8, 12.8V, PK10
Mfr # 2357-10PK
Zoro # G1780046
product price: $6.39
/pk 10, $0.64/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Index (BAY15d)
- Wattage Equivalency 8.26/28.16W INC
- Watts 8.26 W, 28.16 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2357-10PK
- Zoro # G1780046
- UPC # 190735570159
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 38 lm, 503 lm, Light Technology Incandescent, Trade Number 2357, Voltage 14V AC, Watts 8.26 W, 28.16 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco 12VCPS2 2-Wire ConnectPro® Receptacle & Plug (12VCPS2)
- MARKAL Wax Tire Marker 1/2"W x 4-5/8"L, White (51420)
- WEATHERTECH Front FloorLiner, 4415801 (4415801)
- STENS Oem Replacement Belt 265-781 For Gravely 07219600 (265-781)
- LUMAPRO Miniature Lamp, 1819, 1.0W, T3 1/4, 28V, PK10 (1819-10PK)
- LUMAPRO Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10 (456-10PK)
- LUMAPRO Miniature Lamp, 89, 7.5W, G6, 13V, PK10 (89-10PK)
- LUMAPRO Miniature Lamp, 338, 0.1W, T1 3/4, 2.7V, PK10 (338-10PK)
- LUMAPRO Miniature Lamp, 37, 1.3W, T1 3/4, 14V, PK10 (37-10PK)
- LUMAPRO Miniature Lamp, H3 55HD, 55W, T3 1/2, 13.5V (H3 55W HD)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3198)
- Lumapro Automotive Lighting