Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 194R, 3.8W, T3 1/4, 14V, PK10
Mfr # 194R-10PK
Zoro # G0454535
original price:
$6.29
11% off
new price: $5.55
/pk 10, $0.55/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Light Appearance No Rated Color Temp, Red
- Wattage Equivalency 3.78W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 194R-10PK
- Zoro # G0454535
- UPC # 190735570258
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Max Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 13/32" |
Overall Length | 1 1/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Frosted, Color Rendering Index Not Applicable, Color Temperature 1000K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 194R, Voltage 14V AC, Watts 3.78 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Red, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS Tie Rod End Kit Outer For Polaris Ranger EV 4X4 2010-2012 (51-1030)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (834)
- CURT Ball/Pintle Combo, 2" Ball (48190)
- BALDWIN FILTERS Air Filter, 15 x 5-1/2 in. (PA2554)
- LUMAPRO Miniature Lamp, 631, 8.8W, G6, 14V, PK10 (631-10PK)
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V (783-1)
- LUMAPRO Miniature Lamp, 0.8W, T3 1/4, 14V, PK10 (1488-10PK)
- LUMAPRO Miniature Incandescent Bulb, 285 lm, 40W (CE19-1PK)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- LUMAPRO Miniature Lamp, 9003, 60/67W, T4 3/4, 12.8V (9003)
- ILC Replacement for Allen Bradley 800t-n180 replacement light bulb lamp, 10PK (800T-N180 ALLEN BRADLEY)
- Lumapro Automotive Lighting