Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 1893, 4.6W, T3 1/4, 14V, PK10
Mfr # 1893-10PK
Zoro # G2523123
original price:
$5.03
8% off
new price: $4.59
/pk 10, $0.46/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 4.62W INC
- Watts 4.62 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1893-10PK
- Zoro # G2523123
- UPC # 190735571088
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-3/16" |
Max Overall Bulb Length | 1-3/16" |
Light Bulb Dia. | 7/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1893, Voltage 14V AC, Watts 4.62 W, Bulb Beam Angle Not Applicable, Rated Life 7,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBZERO Arctic Plow Extendable (18841)
- DURSTON MANUFACTURING WRENCH Carb.BasE 10mm x 12mm 12pt bx th (VIV392)
- PYLE White Water Resistant Radio Shield, PLMRCW2 (PLMRCW2)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6827)
- LUMAPRO Miniature Lamp, 1196, 37W, RP11, 12.5V, PK10 (1196-10PK)
- LUMAPRO Mini Incand. Bulb, 917, 14W, T5, 12V, PK10 (917-10PK)
- LUMAPRO Miniature Lamp, 915, 9.0W, T5, 12V, PK10 (915-10PK)
- LUMAPRO Miniature Lamp, H9-65, 65W, T4, 12V (H9 65W)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- LUMAPRO Mini Incand. Bulb, 9003NH, T4 3/4, PK10 (3157NA-10PK)
- ILC Replacement For TOYOTA 4RUNNER V6 40L 585CCA YEAR 2007 HEADLIGHT HIGH 2PK (2PAK:WW-VTBH-0)
- Lumapro Vehicle Bulbs & Lenses