Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 1866, 1.6W, T3 1/4, 6.3V, PK10
Mfr # 1866-10PK
Zoro # G1360073
original price:
$9.43
8% off
new price: $8.59
/pk 10, $0.86/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 1.575W INC
- Watts 1.575 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1866-10PK
- Zoro # G1360073
- UPC # 190735571699
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Bulb Dia. | 3/8 in |
Overall Length | 1 3/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 8 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1866, Voltage 6.3V AC, Watts 1.575 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Valve Spring Compressor, 3/4" - 1-1/16" (23300)
- PARKER 45Deg Male Elbow, 3/8 x 1/4 In (VS279NTA-6-4)
- PHOENIX Rear Hub Cover (PU168RHC)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- LUMAPRO Miniature Lamp, 7506, 21W, S8, 12V, PK10 (7506-10PK)
- LUMAPRO Miniature Lamp, 28W, S11, 6.2V (1724-10PK)
- LUMAPRO Miniature Lamp, 1155, 8.0W, G6, 13.5V, PK10 (1155-10PK)
- LUMAPRO Miniature Lamp, H9-65, 65W, T4, 12V (H9 65W)
- LUMAPRO Miniature Lamp, 193, 4.6W, T3 1/4, 14V, PK10 (193-10PK)
- RACE SPORT 9007 High/Low 5K Replacement Bulbs (Pair) Pr (9007-2-5K-SB-RB)
- Lumapro Vehicle Bulbs & Lenses