Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 1847, 0.3W, T3 1/4, 6.3V, PK10
Mfr # 1847-10PK
Zoro # G2902261
original price:
$7.25
9% off
new price: $6.59
/pk 10, $0.66/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 0.945W INC
- Watts 0.945 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1847-10PK
- Zoro # G2902261
- UPC # 190735571477
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Bulb Dia. | 3/8 in |
Overall Length | 1 3/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1847, Voltage 6.3V AC, Watts 0.945 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Cylinder 6"x3" (100603)
- SUR&R Fuel Line Replacement Kit, 52 Pieces (KP1200)
- SKF Shaft Seal, 3-5/8 x 5-1/4 x 3/8", CRWA1, NBR (36382)
- FEL-PRO Conversion Set, Cs8510-1 (CS8510-1)
- LUMAPRO Miniature Lamp, 222, 0.6W, TL3, 2.2V, PK10 (222-10PK)
- LUMAPRO Miniature Lamp, 85, 1.0W, T1 3/4, 28V, PK10 (85-10PK)
- LUMAPRO Miniature Lamp, 67, 8.0W, G6, 13.5V, PK10 (67-10PK)
- LUMAPRO Miniature Lamp, 914, 3.6W, T5, 4V, PK10 (914-10PK)
- LUMAPRO Miniature Lamp, 9006, 55W, T4 5/8, 12.8V (9006)
- LUMAPRO Miniature Lamp, 6PSB, 0.8W, T2, 6V, PK10 (6PSB-10PK)
- ILC Replacement for Nikon 76907 replacement light bulb lamp (76907 NIKON)
- Lumapro Automotive Lighting