Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 1843, 0.6W, T3 1/4, 28V, PK10
Mfr # 1843-10PK
Zoro # G3499501
original price:
$9.83
8% off
new price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 0.616W INC
- Watts 0.616 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1843-10PK
- Zoro # G3499501
- UPC # 190735570906
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Light Bulb Dia. | 7/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 3 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1843, Voltage 28V AC, Watts 0.616 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Impeller Kit - 9 Blade - Neoprene - 3- " Diameter (836-0001-P)
- VP RACING FUELS Power Spout, Deluxe Tube, 5 Gal. Pail (348)
- SPEC-D TUNING Racing Seat - Black Cloth With Red Stitching - Right Side (RS-2460R)
- BARS LEAKS Concentrated Radiator Stop Leak, 11oz. (1196)
- LUMAPRO Miniature Lamp, 40, 1.0W, T3 1/4, 6.3V, PK10 (40-10PK)
- LUMAPRO Miniature Lamp, 1385, 20W, R12, 28V (1385)
- LUMAPRO Mini Incand. Bulb, 901, 4.0W, T5, 12.8V, PK10 (901-10PK)
- LUMAPRO Miniature Lamp, 60PSB, 3.0W, T2, 60V, PK10 (60PSB-10PK)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- LUMAPRO Miniature Lamp, 307, 19W, S8, 28V, PK10 (307-10PK)
- ILC Replacement for AIR Shields 1780645 Panel Light replacement light bulb lamp, 10PK (1780645 PANEL LIGHT AIR SHIELDS)
- Lumapro Vehicle Bulbs & Lenses