Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 1449, 0.3W, G3 1/2, 14V, PK10
Mfr # 1449-10PK
Zoro # G0544056
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 2.8W INC
- Watts 2.8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 1449-10PK
- Zoro # G0544056
- UPC # 190735570852
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 13/32" |
Max. Overall Bulb Length | 15/16" |
Max Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1449, Voltage 14V AC, Watts 2.8 W, Bulb Beam Angle Not Applicable, Rated Life 250 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Push Type Ret 8mm Hole 19mm Flng 16mm Stem PK25 (10370PK)
- ANTHES Exhaust Rain Cap, 1-1/4 x 1-7/16 In. (11002)
- MAIN FILTER DONALDSON/FBO/DCI P173737 Replacement/Interchange Spin-On Filter (MF0575541)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 31.5 In (200487N)
- LUMAPRO Miniature Lamp, 1818, 4.0W, T3 1/4, 24V, PK10 (1818-10PK)
- LUMAPRO Mini Lamp, 2722, 2.04W, T1 1/2, 12V, PK10 (2722-10PK)
- LUMAPRO Mini Lamp, 1133, 24W, RP11, 6.2V, PK10 (1133-10PK)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- LUMAPRO Miniature Lamp, 13W, S8, 6.7V, PK10 (1619-10PK)
- LUMAPRO Miniature Lamp, 24PSB, 2.0W, T2, 24V, PK10 (24PSB-10PK)
- ILC Replacement for GE General Electric G.E 12s8/93t replacement light bulb lamp, 10PK (12S8/93T GE GENERAL ELECTRIC G.E)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies