Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 1445, 2.0W, G3 1/2, 14.4V, PK10
Mfr # 1445-10PK
Zoro # G1144692
product price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 1.872W INC
- Watts 1.872 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1445-10PK
- Zoro # G1144692
- UPC # 190735570227
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 15/16" |
Max. Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 9 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1445, Voltage 14.4V AC, Watts 1.872 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Logo, Silver Phoenix (CLPH275)
- VELVAC Air Tank Drain Cock - Wing Handle (036021)
- QUICKCABLE Damaged Battery Bags, Ties, PK10 (510335-010)
- MOOG OE Replacement, Premium, With 2 Grooved Bearings (534G)
- LUMAPRO Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10 (3175-10PK)
- LUMAPRO Miniature Lamp, 1196, 37W, RP11, 12.5V, PK10 (1196-10PK)
- LUMAPRO Miniature Lamp, 40, 1.0W, T3 1/4, 6.3V, PK10 (40-10PK)
- LUMAPRO Miniature Lamp, H3-100,100W, T3 1/2, 12.8V (H3 100W)
- LUMAPRO Miniature Lamp, 308, 19W, S8, 28V, PK10 (308-10PK)
- LUMAPRO Miniature Lamp, 1813, 1.0W, T3 1/4, PK10 (1813-10PK)
- LUMAPRO Miniature Lamp, 1408, 1.3W, T3 1/4, 10V, PK10 (1408-10PK)
- Lumapro Automotive Lighting