Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Lamp, 1034, 8.3/23W, S8, 12.8V, PK10
Mfr # 1034-10PK
Zoro # G0995111
original price:
$6.59
10% off
new price: $5.89
/pk 10, $0.59/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Index (BAY15d)
- Wattage Equivalency 8.59/23W INC
- Watts 8.59 W, 23 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1034-10PK
- Zoro # G0995111
- UPC # 190735570494
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 2" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 38 lm, 402 lm, Light Technology Incandescent, Trade Number 1034, Voltage 14V AC, Watts 8.59 W, 23 W, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5816)
- STANDARD IGNITION Door Jamb Switch, Ds-1541 (DS-1541)
- BECKSON Beckson GH33-W1-U Standard Series Recessed Drink Holder - 3" Hole Cut x 2-7/8" Depth, White (GH33-W1-U)
- HHIP 21-1/8" Draw Bar With 7/16-20 Thread For Step Pully (3900-0205)
- LUMAPRO Miniature Lamp, H2-55, 55W, T3, 12.8V (H2 55W)
- LUMAPRO Miniature Lamp, 24PSB, 2.0W, T2, 24V, PK10 (24PSB-10PK)
- LUMAPRO Miniature Lamp, 307, 19W, S8, 28V, PK10 (307-10PK)
- LUMAPRO Miniature Lamp, 1818, 4.0W, T3 1/4, 24V, PK10 (1818-10PK)
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- LUMAPRO Mini Lamp, 1866, 1.6W, T3 1/4, 6.3V, PK10 (1866-10PK)
- ILC Replacement for LIGHT BULB / LAMP ERG 130V 20MA (ERG 130V 20MA LIGHT BULB / LAMP)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies