Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Incand. Bulb, 901, 4.0W, T5, 12.8V, PK10
Mfr # 901-10PK
Zoro # G1549362
original price:
$8.32
8% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 3.968W INC
- Watts 3.968 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 901-10PK
- Zoro # G1549362
- UPC # 190735570449
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 1-1/2" |
Max. Overall Bulb Length | 1-1/2" |
Bulb Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 37 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 901, Voltage 12.8V AC, Watts 3.968 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Waldmann 450070300 replacement light bulb lamp (450070300 WALDMANN)
- AGS Battery Terminal Protector Dielectric Grease, 4gm, PK25 (BT-1)
- SHELL Rotella 15W-40 Diesel Heavy Duty Engine Oil 1 qt (550049483)
- OMEGA Convertible Creeper, 19-1/2 in. L, 350 lb. (91305)
- LUMAPRO Mini Lamp, 53, 1.7W, G3 1/2, 14.4V, PK10 (53-10PK)
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V (783-1)
- LUMAPRO Miniature Lamp, 86, 0.2W, T1 3/4, 6.3V, PK10 (86-10PK)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- LUMAPRO Miniature Lamp, 1196, 37W, RP11, 12.5V, PK10 (1196-10PK)
- LUMAPRO Miniature Lamp, 4.8W, T3 1/4, 48V, PK10 (1823-10PK)
- ILC Replacement for Chicago Miniature / CML Cm757-27 replacement light bulb lamp, 10PK (CM757-27 CHICAGO MINIATURE / CML)
- Lumapro Automotive Lighting