Shop All Vehicle Bulbs & Lenses
Lumapro
Mini Incand. Bulb, 1152, S8, 2.5W, PK10
Mfr # 1810-10PK
Zoro # G0644305
original price:
$9.83
8% off
new price: $8.95
/pk 10, $0.89/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 2.52W INC
- Watts 2.52 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1810-10PK
- Zoro # G0644305
- UPC # 190735572313
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-3/16" |
Max Overall Bulb Length | 1-3/16" |
Light Bulb Dia. | 7/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2384K, Lumens 18 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1810, Voltage 6.3V AC, Watts 2.52 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13363 (13363)
- LISLE Nut for Pulley Puller (LIS39050)
- ILC Replacement for JOHN DEERE MIA11257 STARTER (MIA11257 STARTER)
- BUYERS PRODUCTS Cube-shaped Surface Mounted Night Vision Waterproof Color Camera (8883106)
- LUMAPRO Miniature Lamp, 9005XS, 65W, T4, 12.8V (9005XS)
- LUMAPRO Miniature Lamp, 896, 38W, T3 1/4, 12.8V (896)
- LUMAPRO Miniature Lamp, 912, 13W, T5, 12.8V, PK10 (912-10PK)
- LUMAPRO Miniature Lamp, 898, 38W, T3 1/4, 12.8V (898)
- LUMAPRO Miniature Lamp, 1477, 4.0W, T3, 24V, PK10 (1477-10PK)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- ILC Replacement for Zoro 2fmp8 replacement light bulb lamp, 10PK (2FMP8 ZORO)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies