Shop All Base-Mount and Tripod Work Lights
Lumapro
LUMAPRO LED Yellow Temporary Job Site Light
Mfr # 24K352
Zoro # G5203125
original price:
$425.54
56% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Floor Stand
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 2
- Lumens 1200
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 24K352
- Zoro # G5203125
- UPC # 190735568804
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 16 ft |
Max. Extension Height | 2 1/2 in |
Cord Length | 16 ft. |
Job Site Lighting Max. Height | 2-1/2" |
Power Cord Length | 16 ft |
Adjustable Height | Yes |
Maximum Height Adjustment | 2.5 in |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 1,200 lm, Number of Brightness Levels 1, Power Cord Length 16 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 2.5 in, Includes Bulb Yes, Adjustable Height Yes, Brightness Levels 1,200 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- ILC Replacement for Bulbrite Led8r20/27k/d replacement light bulb lamp (LED8R20/27K/D BULBRITE)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- CYCLOPS Colossus 18 Million Candle Power Spot Li (C18MIL)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K353)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K354)
- LUMAPRO Portable Work Light, LED, 15W, Flood, IP65 (40KG18)
- DESIGNERS EDGE Home Light 8000 Lm. Halogen Tripod Stand-Up Work Light (L-10)
- HHIP 7 Watt Waterproof LED Universal Arm Work Light (8401-0466)
- LITEZALL Compact Work Light with Tripod, 500 Lumens (LA-TRIPODWRK-4/16)
- BERGEN GB Work Light, 30 W, LED Lamp, 3900 Lumens (K5-30)
- Lumapro Base-Mount and Tripod Work Lights