Shop All Base-Mount and Tripod Work Lights
Lumapro
LUMAPRO LED Temporary Job Site Light
Mfr # 24K353
Zoro # G5203134
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Floor Stand
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 1
- Lumens 600
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 24K353
- Zoro # G5203134
- UPC # 190735568811
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 16 ft |
Max. Extension Height | 73 in |
Cord Length | 16 ft. |
Job Site Lighting Max. Height | 73" |
Adjustable Height | Yes |
Power Cord Length | 16 ft |
Maximum Height Adjustment | 73 in |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 600 lm, Number of Brightness Levels 1, Power Cord Length 16 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 73 in, Includes Bulb Yes, Adjustable Height Yes, Brightness Levels 600 lm, Cord Designation SJTOW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 280 lm lm (BTL-150-HLS)
- MILWAUKEE TOOL RADIUS 130W LED Temporary Site Light (2156-AC)
- STONCO Slip Fitter Mount, 27-1/2"x5-1/4 (AL-SF-G2-BZ)
- SATCO Bulb, LED, 2W, 120V, B10, Base E26, 22K (S9970)
- LUMAPRO Portable Work Light, LED, 15W, Flood, IP65 (40KG18)
- LUMAPRO LUMAPRO LED Yellow Temporary Job Site Light (24K352)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K354)
- MILWAUKEE TOOL Battery Kit and Search Light, M18 Battery (48-59-1850, 2354-20)
- ECO ZONE WORK LIGHT LED RECHARGEABLE (L1313)
- MAXXIMA Work Light, Linkable, LED, 100W, 12000 lm (MPWL-100L)
- LIND EQUIPMENT Small, Portable, Lightweight, LED, 15250lm (LE-HB120LED)
- Lumapro Base-Mount and Tripod Work Lights