Shop All Handheld Work Lights
Lumapro
LUMAPRO LED Red, Black Cordless Hand Lamp
Mfr # 22FJ03
Zoro # G5516411
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lamp Type LED
- Power Source Corded
- Voltage 120
- Lamp Watts 3.8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 22FJ03
- Zoro # G5516411
- UPC # 190735568279
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | Cordless |
Length | 14 1/8 in |
Housing Dia. | 2 1/4 in |
Overall Length | 14.13 in |
Description
Rechargeable Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 3.8 W, Maximum Brightness 320 lm, Number of Brightness Levels 1, Includes Ultraviolet Light No, Housing Color Black/Red, Mount Type Hook, Includes (2) Hooks, (64) Surface Mount LED Unit, Overall Length 14.13 in, Foldable No, Rechargeable Yes, Brightness Levels 320 lm, Handle Style Straight, Housing Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt ST18 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861231)
- HALO Smd6 Led (SMD6S6940WH)
- LITHONIA LIGHTING Remote Head (ERE GY T WP RD M12)
- ILC Replacement for Aerus Electrolux 48710 replacement light bulb lamp (48710 AERUS ELECTROLUX)
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN3)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKR1)
- LUMAPRO Rechargeable Hand Lamp, LED, 2.4W, Red, Blk (40KG16)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (3X734)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN1)
- SUNLITE LED 5 Power Cord 35W 4000K 3500 Lumens On/Off Switch 120V ETL Listed Portable Work Light Fixture (04368-SU)
- Lumapro Handheld Work Lights