Shop All Handheld Work Lights
This Product is Discontinued
Lumapro
LUMAPRO LED Red, Black Corded Hand Lamp (Discontinued)
Mfr # 22FH94
Zoro # G5774946
This Product is Discontinued
Key Features
- Lamp Type LED
- Lighting Technology LED
- Power Source Corded
- Voltage 120
- Lamp Watts 3.6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 22FH94
- Zoro # G5774946
- UPC # 190735568194
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 10 ft |
Length | 16 1/8 in |
Housing Dia. | 1 3/4 in |
Overall Length | 16.13 in |
Power Cord Length | 10 ft |
Description
Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 3.6 W, Maximum Brightness 340 lm, Power Cord Length 10 ft, Operating Voltage 120V AC, Housing Color Black/Red, Overall Length 16.13 in, Includes (2) Hooks, (60) Surface Mount LED Unit, Mount Type Hook, Includes Auxiliary Outlet No, Brightness Levels 340 lm, Cord Designation SJTOW, Cord Wire Gauge 18 AWG, Current 0.2 A, Handle Style Straight, Housing Material Plastic, Lamp Life 50,000 hr, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.