Shop All Handheld Work Lights
Lumapro
LUMAPRO LED Gray Hand Lamp
Mfr # 2YKN6
Zoro # G2769706
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lighting Technology LED
- Lamp Type LED
- Power Source Corded
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2YKN6
- Zoro # G2769706
- UPC # 190735575710
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 50 ft |
Length | 14 in |
Housing Dia. | 3 1/2 in |
Overall Length | 14 in |
Power Cord Length | 50 ft |
Description
Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 6.5 W, Maximum Brightness 450 lm, Power Cord Length 50 ft, Operating Voltage 120V AC, Housing Color Black/Gray, Overall Length 14 in, Includes Hook, Mount Type Hook, Magnet, IP Rating IP40, Includes Auxiliary Outlet Yes, Brightness Levels 450 lm, Cord Designation SJT, Cord Wire Gauge 16 AWG, Current 12 A, Handle Style Straight, Housing Material Plastic, Lens Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED BH Non-Dim/ES (EOL-WL13BLK-2050e)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-840/MF44/G/FA8 10/1)
- JANDORF NIPPLE 3-1/2"" ZINC 1/4IP (60175)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F14WT5/830/ECO)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN4)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Max. Amps: 7.0 A (6X756)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP9)
- LUMAPRO Rechargeable Hand Lamp, LED, 2.4W, Red, Blk (40KG16)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (3X734)
- NORTH AMERICAN SIGNAL Low-Profile Strobe Mini Bar Light (MMBS35M-C/A)
- Lumapro Handheld Work Lights