Shop All Handheld Work Lights
Lumapro
LUMAPRO LED Gray Hand Lamp
Mfr # 2YKN4
Zoro # G0540933
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lighting Technology LED
- Power Source Corded
- Voltage 120
- Lamp Watts 7.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 2YKN4
- Zoro # G0540933
- UPC # 190735575697
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 50 ft |
Length | 19 in |
Housing Dia. | 2 in |
Overall Length | 19 in |
Power Cord Length | 50 ft |
Description
Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 7.5 W, Maximum Brightness 500 lm, Power Cord Length 50 ft, Operating Voltage 120V AC, Housing Color Black/Gray, Overall Length 19 in, Includes (2) Hooks, Mount Type Hook, Magnet, IP Rating IP41, Includes Auxiliary Outlet No, Brightness Levels 500 lm, Cord Designation SJT, Cord Wire Gauge 18 AWG, Current 0.1 A, Handle Style Straight, Housing Material Plastic, Lens Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Socket, Replacement For International Lighting Fs-22 (FS-22)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4, 3500K (LBL4 LP835)
- GE LAMPS GE LIGHTING 1000W, BT37 Metal Halide HID Light Bulb (MVR1000/U/BT37)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN1)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN3)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX6)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W243)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- LUMAPRO LUMAPRO LED Red, Black Cordless Hand Lamp (22FJ03)
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD CAMO, 12-24VDC W/CHARGER (EW2461-CAMO)
- Lumapro Handheld Work Lights