Shop All Handheld Work Lights
Lumapro
LUMAPRO LED Gray Hand Lamp
Mfr # 2YKN2
Zoro # G2093664
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lamp Type LED
- Power Source Corded
- Voltage 120
- Lamp Watts 4.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 2YKN2
- Zoro # G2093664
- UPC # 190735575673
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 50 ft |
Length | 14 in |
Housing Dia. | 2 in |
Overall Length | 14 in |
Power Cord Length | 50 ft |
Description
Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 4.5 W, Maximum Brightness 300 lm, Power Cord Length 50 ft, Operating Voltage 120V AC, Housing Color Black/Gray, Overall Length 14 in, Includes (2) Hooks, Mount Type Hook, Magnet, IP Rating IP41, Includes Auxiliary Outlet No, Brightness Levels 300 lm, Cord Designation SJT, Cord Wire Gauge 18 AWG, Current 0.07 A, Handle Style Straight, Housing Material Plastic, Lens Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED Hl - Light Only - Blue (75477)
- LUMAPRO Miniature Halogen Bulb, 60 lm, 5.0W, Clear (Q5T3/CL-1PK)
- ILC Replacement for Norman Lamps F20t12-blb replacement light bulb lamp (F20T12-BLB NORMAN LAMPS)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (14T8/COR/48-830/IF20/G/DIM 10/1)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light (1A135)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General (1W943)
- LUMAPRO LUMAPRO Incandescent Yellow Hand Lamp (4XP70)
- LUMAPRO Rechargeable Hand Lamp, LED, 6VDC, 3W (52YK80)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN1)
- NIGHTSTICK BAYCO LED Orange Rechargeable Hand Lamp (NSR-2492)
- Lumapro Handheld Work Lights