Shop All Handheld Work Lights
Lumapro
LUMAPRO LED Cord Reel Light
Mfr # 2YKR1
Zoro # G1883944
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Lamp Watts 5.0 W
- Cord Length 25 ft.
- NEC Cord Designation SJT
- Gauge/Conductor 16/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2YKR1
- Zoro # G1883944
- UPC # 190735575826
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 25 ft. |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Reel Dia. | 3 1/2 in |
Overall Height | 14 in |
Feeder Cord Length | 20 in |
Wire Size | 16 AWG |
Retractable Cord Length | 25 ft |
Description
Extension Cord Reel with Hand Lamp, Retractable Cord Ending LED Lamp with Receptacle, Lamp Watts 5.0 W, Voltage 120V AC, Retractable Cord Length 25 ft, Wire Size 16 AWG, Max. Amps 10 A, Cord Color Black, Trade Designation SJT, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Number of Conductors 3, Feeder Cord Length 20 in, Feeder Cord Ending Grounding Plug, Reel Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Super Trim Air-Tite® Reflector, 30 (30RGAT)
- ILC Replacement for Duralamp Gr8/2pin/28w/35k replacement light bulb lamp (GR8/2PIN/28W/35K DURALAMP)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- WESTGATE CL-HL-45W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC (CL-HL-45W-50K-E39)
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- LUMAPRO LUMAPRO Incandescent Yellow Hand Lamp (4XP70)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN2)
- LUMAPRO Rechargeable Hand Lamp, LED, 6VDC, 3W (52YK80)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W243)
- DORCY Ultra HD Series 450L USB Rechargeable Worklight (41-4343)
- Lumapro Handheld Work Lights