Shop All Fixed- Mount Work Lights
Lumapro
LUMAPRO Incandescent Silver Incandescent Clamp Light
Mfr # 5AY60
Zoro # G3391595
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution Flood
- Lamp Included No
- Guard Type Aluminum
- Base Style Clamp
- Max. Extension Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5AY60
- Zoro # G3391595
- UPC # 190735583432
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Max. Extension Height | 18 in |
Cord Length - Job Site Lighting | 8 ft |
Job Site Lighting Max. Height | 18" |
Housing Dia. | Shade -7.5 in |
Cord Length | 8 ft. |
Power Cord Length | 8 ft |
Head Diameter | 7.5 in |
Overall Height | 18 in |
Description
Temporary Job Site Light, Head Diameter 7.5 in, Lighting Technology Bulb Dependent, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Height 18 in, Power Cord Length 8 ft, String Overall Length Not Applicable, Switch Type Push Button, Wattage 300 W, Hazardous Location Specification Not Rated, Job Light Type Clamp, Power Source Corded, Includes Bulb No, Cord Wire Gauge 18 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy 35par20/nfl/120v replacement light bulb lamp (35PAR20/NFL/120V GREEN ENERGY)
- ILC Replacement for Norman Lamps 200ps30/cl 130v replacement light bulb lamp (200PS30/CL 130V NORMAN LAMPS)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/130V)
- ILC Replacement For FEIT ELECTRIC F6T5CW (F6T5CW)
- LUMAPRO LUMAPRO Silver Incandescent Clamp Light (2V647)
- LUMAPRO LUMAPRO Incandescent Grey Job Site Light (5NKR5)
- STREAMLIGHT Syclone Work Light (61510)
- DEWALT Cordless Tripod Light, Bonus Starter Kit (DCL079B)
- MILWAUKEE TOOL Site Light and Inverter (2144-20, 2846-20)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- Lumapro Fixed- Mount Work Lights