Shop All Handheld Work Lights
This Product is Discontinued
Lumapro
LUMAPRO Incandescent Cord Reel Light (Discontinued)
Mfr # 6X755
Zoro # G2023673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Lamp Watts 75 W
- Cord Length 35 ft.
- NEC Cord Designation SJT
- Gauge/Conductor 18/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 6X755
- Zoro # G2023673
- UPC # 190735584811
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 35 ft. |
Feeder Cord Length | 20 in |
Reel Dia. | 9 1/2 in |
Reel Width | 3 in |
Cord Length - Ext. Cords and Outlet Strips | 35 ft. |
Overall Height | 11 in |
Wire Size | 18 AWG |
Retractable Cord Length | 35 ft |
Overall Width | 3 in |
Description
Extension Cord Reel with Hand Lamp, Retractable Cord Ending Incandescent Lamp, Lamp Watts 75 W, Voltage 120V AC, Retractable Cord Length 35 ft, Wire Size 18 AWG, Max. Amps No Receptacle, Cord Color Yellow, Trade Designation SJT, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Yellow, Number of Conductors 3, Feeder Cord Length 20 in, Feeder Cord Ending Grounding Plug, Reel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.