Shop All Hanging Work Lights
This Product is Discontinued
Lumapro
LUMAPRO Incandescent Black Magnetic Trouble Light (Discontinued)
Mfr # 5NKR3
Zoro # G3132403
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Incandescent
- Lumens 800
- Gauge/Conductor 16/3
- Lighting Technology Incandescent
- NEMA Receptacle Configuration 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5NKR3
- Zoro # G3132403
- UPC # 190735583777
- Country of Origin Unknown
- Category Hanging Work Lights
Dimensions
Length | 16" |
Housing Dia. | 3-1/2" |
Cord Length | 50 ft. |
Details
Item | Hand Lamp |
Lamp Type | Incandescent |
Lumens | 800 |
Gauge/Conductor | 16/3 |
Lighting Technology | Incandescent |
NEMA Receptacle Configuration | 5-15R |
Housing Material | Plastic |
NEC Cord Designation | SJT |
Standards | cULus (E110409) |
Amps | 12 |
Lens Material | Steel Reflector Guard |
Mounting | Magnet and Hook |
Rechargeable | No |
Replacement Lamps | 2CUX8 |
Handle | Straight with Outlet |
Lamp Watts | 100 |
Color | Black |
Features | Side outlet, Magnet, Metal guard |
NEMA Plug Configuration | 5-15P |
Includes | Pivot Magnet, Rotary Hook, Metal Guard |
Power Source | 120VAC |
Description
Hand Lamp, Power Source 120V AC, Lighting Technology Incandescent, Includes Pivot Magnet, Rotary Hook, Metal Guard, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.