Shop All Handheld Work Lights
Lumapro
LUMAPRO Incandescent Black Hand Lamp
Mfr # 2W243
Zoro # G3156413
original price:
$35.42
7% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Lighting Technology Bulb Dependent
- Power Source Corded
- Voltage 125
- Lamp Watts 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2W243
- Zoro # G3156413
- UPC # 190735575239
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 25 ft |
Length | 13 in |
Housing Dia. | 3 1/2 in |
Overall Length | 13 in |
Power Cord Length | 25 ft |
Description
Hand Lamp, Power Source Corded, Lighting Technology Bulb Dependent, Bulb Wattage 100 W, Maximum Brightness Not Applicable, Power Cord Length 25 ft, Operating Voltage 120V AC, Housing Color Black/Silver, Overall Length 13 in, Includes Guard, Hook, Mount Type Hook, Includes Auxiliary Outlet Yes, Brightness Levels Not Applicable, Cord Designation SJT, Cord Wire Gauge 16 AWG, Current 12 A, Handle Style Straight with Outlet, Housing Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- ILC Replacement For SATCO S39879 (S39879)
- ELCO LIGHTING MR16 LED Lamp (MR16LD)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General (1W943)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light (1A135)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN2)
- LUMAPRO LUMAPRO LED Red, Black Cordless Hand Lamp (22FJ03)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-A)
- Lumapro Handheld Work Lights