Shop All Handheld Work Lights
This Product is Discontinued
Lumapro
LUMAPRO Fluorescent Yellow Hand Lamp (Discontinued)
Mfr # 5X409
Zoro # G3262314
This Product is Discontinued
Key Features
- Lamp Type Fluorescent
- Lighting Technology Fluorescent
- Power Source 120V AC
- Lamp Watts 15 W
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5X409
- Zoro # G3262314
- UPC # 190735584224
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 50 ft |
Length | 28 21/64 in |
Housing Dia. | 3 1/2 in |
Details
Item | Hand Lamp |
Lamp Type | Fluorescent |
Lighting Technology | Fluorescent |
Power Source | 120V AC |
Lamp Watts | 15 W |
Lumens | 500 |
NEC Cord Designation | SJT |
Rechargeable | No |
Gauge/Conductor | 18/2 |
Color | Yellow |
NEMA Plug Configuration | 5-15P |
Replacement Lamps | 1V173 |
Amps | 0.305 A |
NEMA Rating | 15 |
Housing Material | Plastic |
Lens Material | Plastic |
Includes | Hook |
Mounting | hook |
Handle | Straight |
Standards | UL (E71937) |
IP Rating | IP41 |
Description
Hand Lamp, Power Source 120V AC, Lighting Technology Fluorescent, Includes Hook, IP Rating IP41, Housing Material Plastic, Lens Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.