Shop All Magnifier Lights
Lumapro
LUMAPRO 9.4 W, LED Magnifier Light
Mfr # 32PE53
Zoro # G9199547
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2.25x
- Lumens 678 lm
- Diopter 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 32PE53
- Zoro # G9199547
- UPC # 190735577516
- Country of Origin China
- Category Magnifier Lights
Dimensions
Lens Diameter | 5 in |
Arm Length | 16 in |
Overall Length | 32 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 16 in, Color Black, Diopter 5, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 678 lm, Mount Type Clamp On, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Arm Material Steel, Dimmable No, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY HX4 Dual Color Red/White LED Clip Light (HX4)
- ILC Replacement for Sylvania 75er30/rp 120v Outlawed, Replaced BY replacement light bulb lamp (75ER30/RP 120V OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Advance Rc-160-tp (RC-160-TP ADVANCE)
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C906)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE47)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE54)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE49)
- LUMAPRO LUMAPRO 7W, LED Articulating Arm Wide Angle Magnifier Light (6MNT6)
- PRO SERIES Pro Series CP-50 6-in-1 LED Lighted 2x-4x Magnifier Lamp with Assistant Stand (CP-50)
- Lumapro Magnifier Lights