Shop All Magnifier Lights
Lumapro
LUMAPRO 9.4 W, LED Magnifier Light
Mfr # 32PE50
Zoro # G9199513
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 1.75x
- Lumens 678 lm
- Diopter 3
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 32PE50
- Zoro # G9199513
- UPC # 190735577486
- Country of Origin China
- Category Magnifier Lights
Dimensions
Cord Length | 6 ft |
Overall Length | 32 in |
Arm Length | 16 in |
Lens Diameter | 5 in |
Power Cord Length | 6 ft |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 16 in, Color White, Diopter 3, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 1.75x, Maximum Brightness 678 lm, Mount Type Clamp On, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Arm Material Steel, Dimmable No, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-50KBN)
- BULBRITE 30-Watt Equivalent T4 Non-Dimmable Bi-Pin (G9) LED Light Bulb Soft White, 2PK (861513)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-20-UV-SC730-56-VDIM-AF4-CP)
- HALO Smd6-Dm Led (SMD6R6927WHDM)
- LUMAPRO LUMAPRO 12.6, 4.3 UV LED Magnifier Light (32PE57)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE49)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C907)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C906)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE45)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE52)
- Lumapro Magnifier Lights