Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 8W, S8 Miniature Incandescent Bulb, Lumens: 402/38
Mfr # 1157-2PK
Zoro # G4861141
product price: $2.45
/pk 2, $1.23/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Index (BAY15d)
- Watts 8.26 W, 26.88 W
- Lumens 38 lm, 402 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1157-2PK
- Zoro # G4861141
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 38 lm, 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1157, Voltage 14V AC, Watts 8.26 W, 26.88 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/950CA/FIL/6)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- LUMAPRO LUMAPRO 18.8W, S8 Miniature Incandescent Bulb (308-1PK)
- LUMAPRO LUMAPRO 18W, T5 Miniature Incandescent Bulb (921-2PK)
- LUMAPRO LUMAPRO 21W, T6 1/2 Miniature Incandescent Bulb (7443-2PK)
- LUMAPRO LUMAPRO 15W, T6 Incandescent Light Bulb (15T6-130V)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U558)
- ILC Replacement for Light Bulb / Lamp 16160atr replacement light bulb lamp (16160ATR LIGHT BULB / LAMP)
- Lumapro Incandescent Light Bulbs