Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 8W, S8 Miniature Incandescent Bulb
Mfr # 3157NA-2PK
Zoro # G4861306
original price:
$6.95
8% off
new price: $6.35
/pk 2, $3.18/ea
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Watts 8.26 W, 26.88 W
- Lumens 302/28
- Light Appearance No Rated Color Temp, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 3157NA-2PK
- Zoro # G4861306
- UPC # 190735567975
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 2-3/32" |
Max. Overall Bulb Length | 2-3/32" |
Overall Length | 2 3/32 in |
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Lumens 302/28, Light Technology Incandescent, Trade Number 3157NA, Voltage 14V AC, Watts 8.26 W, 26.88 W, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E E SYSTEMS GROUP eSenLite® 2x4ft 50W 6500 LM LED Ceiling Panel Troffer Light 3000-5000K CCT Dim w/ Remote, 2 PK (EEFPTL2460W-RC)
- HALO H1999 Socket Extender (H1999)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861713)
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (1866-1PK)
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (1157LL-2PK)
- LUMAPRO LUMAPRO 21W, T6 1/2 Miniature Incandescent Bulb (7443-2PK)
- LUMAPRO LUMAPRO 21W, T7 Miniature Incandescent Bulb (7440-2PK)
- LUMAPRO LUMAPRO 4.5W, T3 1/4 Miniature Incandescent Bulb (PC168-1PK)
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (2057NALL-2PK)
- ILC Replacement for GE General Electric G.E 1156 LL replacement light bulb lamp, 10PK (1156 LL GE GENERAL ELECTRIC G.E)
- Lumapro Incandescent Light Bulbs