Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 8W, S8 Miniature Incandescent Bulb
Mfr # 2357-2PK
Zoro # G4861044
original price:
$3.49
9% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Index (BAY15d)
- Watts 8.26 W, 28.16 W
- Lumens 38 lm, 503 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 2357-2PK
- Zoro # G4861044
- UPC # 190735567906
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Bulb Dia. | 1 in |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Temperature 2999K, Lumens 38 lm, 503 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2357, Voltage 12.8V AC, Watts 8.26 W, 28.16 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Task Light Frame, 60 W x 8 D x 6 H, Black (LF60)
- WESTGATE LSS-4FT-46W-MCTHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCT)
- ILC Replacement for Sony Cpj-100 replacement light bulb lamp (CPJ-100 SONY)
- ILC Replacement for Bulbrite Fc8t9cw replacement light bulb lamp (FC8T9CW BULBRITE)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 120V)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156NA-1PK)
- LUMAPRO LUMAPRO 3.6W, T3 1/4 Miniature Incandescent Bulb (1822-1PK)
- LUMAPRO LUMAPRO 28.6W, S8 Miniature Incandescent Bulb (1638-1PK)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (40S11N/120V)
- LUMAPRO LUMAPRO 25W, T8 Incandescent Light Bulb (25T8DC-120V)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- Lumapro Incandescent Light Bulbs