Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 8W, S8 Miniature Incandescent Bulb
Mfr # 1157NA-2PK
Zoro # G4861157
product price: $6.09
/pk 2, $3.05/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Index (BAY15d)
- Watts 8.26 W, 26.88 W
- Lumens 28 lm, 302 lm
- Light Appearance No Rated Color Temp, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1157NA-2PK
- Zoro # G4861157
- UPC # 190735567517
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Bulb Manufacturers Warranty Length | 1 yr |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Amber, Lumens 28 lm, 302 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1157NA, Voltage 12.8V AC, Watts 8.26 W, 26.88 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Hue Lightstrip Plus (800276)
- BUYERS PRODUCTS 4 Inch Square LED Spot Light (1492134)
- ILC Replacement for Leitz Pradovit-color replacement light bulb lamp (PRADOVIT-COLOR LEITZ)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- LUMAPRO LUMAPRO 15W, S8 Miniature Incandescent Bulb (1229-1PK)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156NA-1PK)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/75V)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb (1815-1PK)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (1866-1PK)
- ILC Replacement for GE General Electric G.E 60a/s replacement light bulb lamp (60A/S GE GENERAL ELECTRIC G.E)
- Lumapro Incandescent Light Bulbs