Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 8W, G6 Miniature Incandescent Light Bulb
Mfr # 67-1PK
Zoro # G4861753
original price:
$1.19
8% off
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Watts 7.97 W
- For Enclosed Fixtures No
- Bulb Housing Glass
- High Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 67-1PK
- Zoro # G4861753
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1-7/16" |
Max. Overall Bulb Length | 1-7/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 1" |
Bulb Dia. | 3/4 in |
Overall Length | 1 7/16 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2401K, Lumens 50 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 67, Voltage 13.5V AC, Watts 7.97 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Battery Recycling Container (330-140)
- EXTREME MAX Extreme Max 3006.8453 Aluminum Surfboard Wall Cradle (3006.8453)
- ILC Replacement for Osram Sylvania Qt3x32/120is (QT3X32/120IS OSRAM SYLVANIA)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 40 Watt Equivalence 2 pk (S21702)
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1004-2PK)
- LUMAPRO LUMAPRO 6.4W, G6 Miniature Incandescent Light Bulb (1251-1PK)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Light Bulb (1630)
- LUMAPRO Miniature Incandescent Bulb, 2 lm, 0.7W (6839-1PK)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C245-1)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- Lumapro Decorative Light Bulbs