Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 8W, G6 Miniature Incandescent Light Bulb
Mfr # 1155-1PK
Zoro # G4862015
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 7.965 W
- Bulb Base Type Single Contact Bayonet (BA15s)
- Trade Number 1155
- Bulb Shape G6
- Bulb Primary Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1155-1PK
- Zoro # G4862015
- UPC # 190735567456
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1-7/16" |
Max. Overall Bulb Length | 1-7/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 3/4 in |
Overall Length | 1 7/16 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2999K, Lumens 50 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1155, Voltage 13.5V AC, Watts 7.965 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMXA)
- MAXXIMA Work Light, 5000 lm, 3-45/64" H, Black (MWL-61)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 130 lm (KE-FL40)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb (240V/MB-1)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (388-10PK)
- LUMAPRO LUMAPRO 24W, RP11 Miniature Incandescent Light Bulb (1133-1PK)
- LUMAPRO LUMAPRO 20W, S8 Miniature Incandescent Light Bulb (1634)
- LUMAPRO Miniature Fluorescent Bulb, 435 lm, 8.0W (475G29)
- SATCO 25 W T10 Incandescent - Frost - 2000 Hours - 200L - Medium Base - 120V - Carded (S3701)
- Lumapro Decorative Light Bulbs