Shop All Decorative Light Bulbs
Lumapro
LUMAPRO 7W, T6 Miniature Incandescent Light Bulb, Lumens: 30
Mfr # C243-1
Zoro # G3199646
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Primary Application Beacons
- Average Bulb Life 1000 hr.
- Bulb Housing Glass
- Bulb Base Type Double Contact Bayonet (BA15d)
- Standards Meets 2012 Lighting Legislation Energy Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # C243-1
- Zoro # G3199646
- UPC # 190735583098
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1-21/32" |
Max. Overall Bulb Length | 1-21/32" |
Overall Length | 1 21/32 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape T6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 30 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number C243-1, Voltage 120V AC, Watts 7 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA INCAN S14 E26 11W 6PK (17450)
- FEIT ELECTRIC 400 W ED28 HID Bulb 36000 lm Bright White Metal Halide (MH400UED28HDRP)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light (ELT632CNY)
- LUMAPRO Miniature Halogen Bulb, 580 lm, 50W, Clear (Q50T3/12V/CL-1PK)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- LUMAPRO Miniature Halogen Bulb, 350 lm, 20W, Clear (JC20-1PK)
- LUMAPRO Miniature Halogen Bulb, 550 lm, 35W, Clear (Q35T3/12V/CL)
- LUMAPRO LUMAPRO 5W, G3 1/2 Miniature Incandescent Light Bulb (356-1PK)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (67-1PK)
- Lumapro Decorative Light Bulbs