Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 7W, S8 Miniature Incandescent Bulb
Mfr # 3057-2PK
Zoro # G4861297
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Watts 6.72 W, 26.88 W
- Lumens 402/25
- Lighting Technology Incandescent
Product Information
- Brand Lumapro
- MFR # 3057-2PK
- Zoro # G4861297
- UPC # 190735567920
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 2-3/32" |
Max. Overall Bulb Length | 2-3/32" |
Overall Length | 2 3/32 in |
Details
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Lumens 402/25, Light Technology Incandescent, Trade Number 3057, Voltage 14V AC, Watts 6.72 W, 26.88 W, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Base Light, 60 W (4PD35)
- POWERSMITH WORK LIGHT LED 2400 LUMENS 20W (PWL124S)
- JESCO TapetoTape Direct Connector for CVXCOB Series, 10PK (CVX-COB-TT-10PACK)
- ILC Replacement for PHILIPS F15T12/SOFT WHITE (F15T12/SOFT WHITE PHILIPS)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/230V)
- LUMAPRO LUMAPRO 7W, T5 Miniature Incandescent Bulb (927-1PK)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (21U517)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (211-2-2PK)
- ILC Replacement for Subzero Wlf7006999 replacement light bulb lamp (WLF7006999)
- Lumapro Incandescent Light Bulbs