Shop All Incandescent Light Bulbs
Lumapro
LUMAPRO 7W, S8 Miniature Incandescent Bulb
Mfr # 2057NA-2PK
Zoro # G4886113
product price: $5.59
/pk 2, $2.80/ea
Sold in multiples of 3 for $16.77
$16.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Double Contact Index (BAY15d)
- Watts 6.72 W, 26.88 W
- Lumens 19 lm, 302 lm
- Light Appearance No Rated Color Temp, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2057NA-2PK
- Zoro # G4886113
- UPC # 190735567869
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Amber, Lumens 19 lm, 302 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2057NA, Voltage 12.8V AC, Watts 6.72 W, 26.88 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 39par20/evp/sp10 120v replacement light bulb lamp (39PAR20/EVP/SP10 120V PHILIPS)
- MAXIM Westlake 1-Light 8" Wide White Outdoor Wall Sconce (1000WT)
- SUNLITE LED 5 Power Cord 35W 4000K 3500 Lumens On/Off Switch 120V ETL Listed Portable Work Light Fixture (04368-SU)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7N/120V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- LUMAPRO LUMAPRO 14W, S8 Miniature Incandescent Bulb (306-1PK)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/130V)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/230V)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct Icicle Christmas Lights 5.67 ft. (44975-71)
- Lumapro Incandescent Light Bulbs