Shop All Magnifier Lights
Lumapro
LUMAPRO 7.6 W, LED Magnifier Light
Mfr # 32PE49
Zoro # G9199504
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2.25x
- Lumens 445 lm
- Diopter 5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 32PE49
- Zoro # G9199504
- UPC # 190735577479
- Country of Origin China
- Category Magnifier Lights
Dimensions
Cord Length | 6 ft |
Overall Length | 32 in |
Arm Length | 16 in |
Lens Width | 6.2 in |
Lens Height | 8.7 in |
Power Cord Length | 6 ft |
Head Width | 6.2 in |
Description
Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 16 in, Clamping Capacity Not Applicable, Color White, Diopter 5, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 445 lm, Mount Type Weighted Base, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Inspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas, Dimmable No, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B232I120Rh (B232I120RH)
- SIGNIFY 0.63 in. dia. x 21 in. 13W Alto 3000 K T5 Fluorescent Bulb Bright White Linear (3000009)
- SATCO Bulb, Incandescent, 40W, T6 1/2, Intermediate Base, Tubular (S3224)
- ILC Replacement for SLI Sylvania Lighting 15t6/cl 145v LED Replacement replacement light bulb lamp (15T6/CL 145V LED REPLACEMENT SLI SYLVANIA LIGHT)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE54)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE47)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C906)
- LUMAPRO LUMAPRO 7W, LED Articulating Arm Wide Angle Magnifier Light (6MNT5)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE45)
- PROSKIT Handheld LED Light Magnifier (MA-023)
- Lumapro Magnifier Lights